Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Module 1 Gang BT Telephone Master Euro White
By Hager
Order Code:
ZT5023094S
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 +
£11.27
6%
1
Add to basket
Get it in
15-17
working days
Available
GBP
11.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/module-1-gang-bt-telephone-master-euro-white/p/ZT5023094S
Add to quotation
View all Faceplates & Mounting Plates
Description
Hager MODULE 1 GANG BT TELEPHONE MASTER EURO WHITE Sollysta White Moulded WMMBTM
Tags:
#BulkDiscount
Specifications
Specifications for Module 1 Gang BT Telephone Master Euro White
Type of Fastening
Engage (snap)
Mounting Method
Module frame/grid
Colour
White
Material
Plastic
Urea formaldehyde
Number of Outlets
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome