Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Outlet Cooker Plate Bottom Entry 45A
By Luceco
Order Code:
ZT4984313S
£11.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.29
0%
5 +
£10.84
4%
1
Add to basket
Get it in
15-17
working days
Available
GBP
11.29
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/outlet-cooker-plate-bottom-entry-45a/p/ZT4984313S
Add to quotation
View all Faceplates & Mounting Plates
Description
Luceco OUTLET COOKER PLATE BOTTOM ENTRY 45A Nexus Range 879
Tags:
#BulkDiscount
Specifications
Specifications for Outlet Cooker Plate Bottom Entry 45A
Colour
White
Material
Plastic
Applications
Socket outlet