Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Pattress Box Dual Surface 37mm
By Luceco
Order Code:
ZT4984864S
£6.59
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.59
0%
5 +
£6.13
7%
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.59
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/pattress-box-dual-surface-37mm/p/ZT4984864S
Add to quotation
View all Faceplates & Mounting Plates
Description
Luceco PATTRESS BOX DUAL SURFACE 37MM Nexus Range 896
Tags:
#BulkDiscount
Specifications
Specifications for Pattress Box Dual Surface 37mm
Mounting Method
Surface mounted
Material
Plastic
Colour
White
Overall Depth
37mm
Overall Height
86mm
Overall Width
172mm