Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Plate 1 Module Surround Vandal Resistant
By Legrand
Order Code:
ZT5037050S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/plate-1-module-surround-vandal-resistant/p/ZT5037050S
Add to quotation
View all Faceplates & Mounting Plates
Description
Legrand PLATE 1 MODULE SURROUND VANDAL RESISTANT Frames & Plates 350415
Specifications
Specifications for Plate 1 Module Surround Vandal Resistant
Height
143.5mm
Number of Gangs
1
Width
139mm
Mounting Method
Surface mounted
Depth
20mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome