Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Plate 3 Module Surround Vandal Resistant
By Legrand
Order Code:
ZT5036975S
£139.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
139.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/plate-3-module-surround-vandal-resistant/p/ZT5036975S
Add to quotation
View all Faceplates & Mounting Plates
Description
Legrand PLATE 3 MODULE SURROUND VANDAL RESISTANT Frames & Plates 350435
Specifications
Specifications for Plate 3 Module Surround Vandal Resistant
Number of Gangs
3
Depth
20mm
Mounting Method
Surface mounted
Width
139mm
Height
326.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome