Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Plate Switch 1 Gang 2 Way Push Retractive 10A White
By Hager
Order Code:
ZT5021005S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 +
£8.63
4%
1
Add to basket
Get it in
15-17
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/plate-switch-1-gang-2-way-push-retractive-10a-white/p/ZT5021005S
Add to quotation
View all Faceplates & Mounting Plates
Description
Hager PLATE SWITCH 1 GANG 2 WAY PUSH RETRACTIVE 10A WHITE Sollysta White Moulded WMPS12R
Tags:
#BulkDiscount
Specifications
Specifications for Plate Switch 1 Gang 2 Way Push Retractive 10A White
Mounting Method
Flush mounted
Method of Operation
Rocker
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome