Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Plate Switch 1 Gang 2 Way SP 16A x Stainless Steel Black Insert
By GET
Order Code:
ZT4979340S
£26.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
26.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/plate-switch-1-gang-2-way-sp-16a-x-stainless-steel-black-insert/p/ZT4979340S
Add to quotation
View all Faceplates & Mounting Plates
Description
GET PLT SWTCH 1 GANG 2 WAY SP 16AX STNLSS STL BLK INSRT Ultimate Flat Plate (8B) GU1212BSS
Specifications
Specifications for Plate Switch 1 Gang 2 Way SP 16A x Stainless Steel Black Insert
Number of Gangs
1
Overall Height
88mm
Overall Depth
24mm
Overall Width
88mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome