Plate Switch 1 Gang 2 Way SP Architrave Moulded 10A x White

Order Code: ZT4979383S

£6.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.390%
5 +£5.888%


Description

GET PLATE SWITCH 1 GANG 2 WAY SP ARCHITRAVE MOULDED 10AX WHITE Ultimate Slimline White Moulded (8A) GU1012A

Specifications for Plate Switch 1 Gang 2 Way SP Architrave Moulded 10A x White
  • Number of Gangs
    1
  • Overall Depth
    24mm
  • Overall Width
    86mm
  • Overall Height
    86mm