Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Plate Switch 1 Gang 2 Way Wide Rocker 10A x White
By Hager
Order Code:
ZT5021041S
£4.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.49
0%
10 - 19
£4.27
5%
20 +
£4.04
10%
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.49
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/plate-switch-1-gang-2-way-wide-rocker-10a-x-white/p/ZT5021041S
Add to quotation
View all Faceplates & Mounting Plates
Description
Hager PLATE SWITCH 1 GANG 2 WAY WIDE ROCKER 10AX WHITE Sollysta White Moulded WMPS12W
Tags:
#BulkDiscount
Specifications
Specifications for Plate Switch 1 Gang 2 Way Wide Rocker 10A x White
Type of Fastening
Screw mounting
Colour
White
Mounting Method
Surface mounted
Assembly
Basic unit
Wiring System
Two-way switch
Method of Operation
Rocker
IP Rating
IP66
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome