Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Plate Switch 1 Gang TP Fan Isolator 10A Stainless Steel Black Insert - GU1213BSS
By GET
Order Code:
ZT4979015S
£54.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
54.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/plate-switch-1-gang-tp-fan-isolator-10a-stainless-steel-black-insert-gu1213bss/p/ZT4979015S
Add to quotation
View all Faceplates & Mounting Plates
Description
GET PLT SWTCH 1 GANG TP FAN ISOLTR 10A STNLSS STL BLK INSRT Ultimate Flat Plate (8B) GU1213BSS
Specifications
Specifications for Plate Switch 1 Gang TP Fan Isolator 10A Stainless Steel Black Insert - GU1213BSS
Overall Width
88.0mm
Overall Height
88.0mm
Number of Gangs
1.0
Overall Depth
24.0mm