Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Plate Switch 1 Gang TP Fan Isolatortr 10A Painted White White Insert
By GET
Order Code:
ZT4978933S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/plate-switch-1-gang-tp-fan-isolatortr-10a-painted-white-white-insert/p/ZT4978933S
Add to quotation
View all Faceplates & Mounting Plates
Description
GET PLT SWTCH 1 GANG TP FAN ISOLTR 10A PAINTED WHI WHI INSRT Ultimate Flat Plate (8B) GU1213WPW
Specifications
Specifications for Plate Switch 1 Gang TP Fan Isolatortr 10A Painted White White Insert
Overall Depth
24.0mm
Overall Width
88.0mm
Number of Gangs
1.0
Overall Height
88.0mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome