Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Plate Switch 1G Intermediate 10A x White
By Hager
Order Code:
ZT5020925S
£13.49
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
13.49
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/plate-switch-1g-intermediate-10a-x-white/p/ZT5020925S
Add to quotation
View all Faceplates & Mounting Plates
Description
Hager PLATE SWITCH 1G INTERMEDIATE 10AX WHITE Sollysta White Moulded WMPS16
Specifications
Specifications for Plate Switch 1G Intermediate 10A x White
Assembly
Basic unit
Type of Fastening
Screw mounting
Wiring System
Intermediate switch
Colour
White
Method of Operation
Rocker
Mounting Method
Surface mounted
IP Rating
IP66
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome