Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Plate Switch 1Gang 2WAY 10A x 10A
By Luceco
Order Code:
ZT4984332S
£4.29
Inc VAT (20%)
£4.99
14% off
Quantity
Price
Discount
1 - 9
£4.29
0%
10 - 19
£4.08
5%
20 +
£3.86
10%
1
Add to basket
Get it by
Thu, 12th Dec
In Stock
GBP
4.29
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/plate-switch-1gang-2way-10a-x-10a/p/ZT4984332S
Add to quotation
View all Faceplates & Mounting Plates
Description
Luceco PLATE SWITCH 1GANG 2WAY 10AX 10A Nexus Range 812
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Plate Switch 1Gang 2WAY 10A x 10A
Method of Operation
Rocker
Colour
White
Wiring System
Two-way switch
Mounting Method
Flush mounted
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome