Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Plate Switch 2 Gang 2 Way SP 16A x Black Nickel Black Insert
By GET
Order Code:
ZT4977973S
£34.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
34.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/plate-switch-2-gang-2-way-sp-16a-x-black-nickel-black-insert/p/ZT4977973S
Add to quotation
View all Faceplates & Mounting Plates
Description
GET PLATE SWITCH 2 GANG 2 WAY SP 16AX BLACK NICKEL BLACK INSERT Ultimate Flat Plate (8B) GU1222BBN
Specifications
Specifications for Plate Switch 2 Gang 2 Way SP 16A x Black Nickel Black Insert
Overall Height
88.0mm
Number of Gangs
2.0
Overall Width
88.0mm
Overall Depth
24.0mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome