Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Plate Switch 2 Gang Powerseal Outdoor
By Deta
Order Code:
ZT4995436S
£22.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
22.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/plate-switch-2-gang-powerseal-outdoor/p/ZT4995436S
Add to quotation
View all Faceplates & Mounting Plates
Description
Deta PLATE SWITCH 2 GANG POWERSEAL OUTDOOR Powerseal Outdoor Power TPSL02
Specifications
Specifications for Plate Switch 2 Gang Powerseal Outdoor
Mounting Method
E10
Overall Depth
61mm
Connection Type
Rotating current
Colour
Hexagon
Material
E10
Number of Gangs
2
Overall Width
75mm
Finish
Direct
Overall Height
85mm
Method of Operation
Plastic
IP Rating
GY16
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome