Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Plate Switch 2Gang 2WAY 10A x 10A
By Luceco
Order Code:
ZT4984212S
£6.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.29
0%
5 +
£5.79
8%
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.29
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/plate-switch-2gang-2way-10a-x-10a/p/ZT4984212S
Add to quotation
View all Faceplates & Mounting Plates
Description
Luceco PLATE SWITCH 2GANG 2WAY 10AX 10A Nexus Range 842
Tags:
#BulkDiscount
Specifications
Specifications for Plate Switch 2Gang 2WAY 10A x 10A
Mounting Method
Flush mounted
Wiring System
Two-way switch
Colour
White
Method of Operation
Rocker