Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Plate Switch 3 Gang 2 Way SP 16A x Pearl Nickel White Insert
By GET
Order Code:
ZT5111449S
£59.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£56.39
6%
1
Add to basket
Get it in
15-17
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/plate-switch-3-gang-2-way-sp-16a-x-pearl-nickel-white-insert/p/ZT5111449S
Add to quotation
View all Faceplates & Mounting Plates
Description
GET PLATE SWITCH 3 GANG 2 WAY SP 16AX PEARL NICKEL WHITE INSERT Ultimate Flat Plate (8B) GU1232WPN
Tags:
#BulkDiscount
Specifications
Specifications for Plate Switch 3 Gang 2 Way SP 16A x Pearl Nickel White Insert
Number of Gangs
3
Overall Width
88mm
Overall Height
88mm
Overall Depth
24mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome