Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Plate Switch 3 Gang 2 Way SP 16A x Stainless Steel Black Insert
By GET
Order Code:
ZT4979880S
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 +
£46.99
6%
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/plate-switch-3-gang-2-way-sp-16a-x-stainless-steel-black-insert/p/ZT4979880S
Add to quotation
View all Faceplates & Mounting Plates
Description
GET PLT SWTCH 3 GANG 2 WAY SP 16AX STNLSS STL BLK INSRT Ultimate Flat Plate (8B) GU1232BSS
Tags:
#BulkDiscount
Specifications
Specifications for Plate Switch 3 Gang 2 Way SP 16A x Stainless Steel Black Insert
Overall Width
88.0mm
Number of Gangs
3.0
Overall Depth
24.0mm
Overall Height
88.0mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome