Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Plate Switch 3Gang 2WAY 10A x White
By Hager
Order Code:
ZT5020961S
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.69
5%
10 +
£5.39
10%
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/plate-switch-3gang-2way-10a-x-white/p/ZT5020961S
Add to quotation
View all Faceplates & Mounting Plates
Description
Hager PLATE SWITCH 3GANG 2WAY 10AX WHITE Sollysta White Moulded WMPS32
Tags:
#BulkDiscount
Specifications
Specifications for Plate Switch 3Gang 2WAY 10A x White
Method of Operation
Rocker
Mounting Method
Surface mounted
Colour
White
Type of Fastening
Screw mounting
Wiring System
Two-way switch
Assembly
Basic unit
IP Rating
IP66
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome