Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Plate Switch 4 Gang 2 Way SP 16A x Pearl Nickel White Insert
By GET
Order Code:
ZT5111634S
£99.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
99.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/plate-switch-4-gang-2-way-sp-16a-x-pearl-nickel-white-insert/p/ZT5111634S
Add to quotation
View all Faceplates & Mounting Plates
Description
GET PLATE SWITCH 4 GANG 2 WAY SP 16AX PEARL NICKEL WHITE INSERT Ultimate Flat Plate (8B) GU1242WPN
Specifications
Specifications for Plate Switch 4 Gang 2 Way SP 16A x Pearl Nickel White Insert
Overall Depth
24mm
Overall Height
88mm
Number of Gangs
4
Overall Width
148mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome