Plate Switch 6 Gang 2 Way SP Screwless 16A x Black Nickel Black Insert

Order Code: ZT4983621S

£149.99 Inc VAT (20%)


Description

GET PLT SWTCH 6 GANG 2 WAY SP SCRWLS 16AX BLK NCKL BLK INSRT Ultimate Screwless Flat Plate (R1) GU1462BBN

Specifications for Plate Switch 6 Gang 2 Way SP Screwless 16A x Black Nickel Black Insert
  • Number of Gangs
    6
  • Overall Depth
    24mm
  • Overall Width
    148mm
  • Overall Height
    88mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome