Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Plate Switch 6 Gang 2WAY 10A x 10A
By Luceco
Order Code:
ZT4984421S
£23.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 12th Dec
In Stock
GBP
23.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/plate-switch-6-gang-2way-10a-x-10a/p/ZT4984421S
Add to quotation
View all Faceplates & Mounting Plates
Description
Luceco PLATE SWITCH 6 GANG 2WAY 10AX 10A Nexus Range 846
Specifications
Specifications for Plate Switch 6 Gang 2WAY 10A x 10A
Method of Operation
Rocker
Overall Width
146.5mm
Mounting Method
Flush mounted
Overall Height
86mm
Overall Depth
6.9mm
Wiring System
Two-way switch
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome