Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Plate Switch Intermediate 10A x 10A
By Luceco
Order Code:
ZT4984188S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 +
£7.35
8%
1
Add to basket
Get it in
15-17
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/plate-switch-intermediate-10a-x-10a/p/ZT4984188S
Add to quotation
View all Faceplates & Mounting Plates
Description
Luceco PLATE SWITCH INTERMEDIATE 10AX 10A Nexus Range 813
Tags:
#BulkDiscount
Specifications
Specifications for Plate Switch Intermediate 10A x 10A
Mounting Method
Flush mounted
Method of Operation
Rocker
Colour
White