PPSKCOSG Co-Axial TV Socket 1-Gang

Order Code: ZT1121640X

£3.99each Inc VAT (20%)
£27.93 minimum order value
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 - 99£3.5112%
100 +£3.3516%

Minimum order quantity: 7.
Currently unavailable

Description

Single or double coaxial outlet plate
1 or 2 gang options
Ideal for use with TV or FM/DAB aerial feeds
Fixings supplied
White finish

See full description
Specifications for PPSKCOSG Co-Axial TV Socket 1-Gang
  • Overall Width
    85mm
  • MFR Part No.
    PPSKCOSG
  • Orientation
    Straight
  • Number of Gangs
    1
  • Type
    TV/FM
  • Overall Length
    85mm
  • Fixing Method
    Socket
  • Overall Depth
    17mm
  • Gender
    Women
  • Mounting Type
    Surface Mount
  • Overall Height
    85mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome