Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Shaver Socket 115 230V White
By Hager
Order Code:
ZT5021378S
£41.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
41.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/shaver-socket-115-230v-white/p/ZT5021378S
Add to quotation
View all Faceplates & Mounting Plates
Description
Hager SHAVER SOCKET 115 230V WHITE Sollysta White Moulded WMSO100
Specifications
Specifications for Shaver Socket 115 230V White
Assembly
Basic unit with adapter plate
Colour
White
Overall Height
162mm
Overall Width
105mm
Overall Depth
81mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome