Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Shaver Socket Dual Voltage 115/230V
By Luceco
Order Code:
ZT4986379S
£43.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
43.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/shaver-socket-dual-voltage-115-230v/p/ZT4986379S
Add to quotation
View all Faceplates & Mounting Plates
Description
Luceco SHAVER SOCKET DUAL VOLTAGE 115/230V Nexus Range 820
Specifications
Specifications for Shaver Socket Dual Voltage 115/230V
Overall Height
155mm
Material
Plastic
Assembly
Cover plate
Colour
White
Overall Depth
60mm
Overall Width
90mm
Mounting Method
Flush mounted
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome