Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Shaver Socket Neon 115/240V Chrome Black Insert - 8571CHB
By Deta
Order Code:
ZT5004945S
£79.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/shaver-socket-neon-115-240v-chrome-black-insert-8571chb/p/ZT5004945S
Add to quotation
View all Faceplates & Mounting Plates
Description
Deta SHAVER SOCKET NEON 115/240V CHROME BLACK INSERT Shaver Sockets 8571CHB
Specifications
Specifications for Shaver Socket Neon 115/240V Chrome Black Insert - 8571CHB
Overall Height
86mm
Overall Width
146mm
Overall Depth
7mm
Colour
Normally open contact
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome