Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Shaver Socket Neon 115/240V Chrome White Insert - 8671CHW
By Deta
Order Code:
ZT5052742S
£59.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£56.99
5%
1
Add to basket
Get it in
15-17
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/shaver-socket-neon-115-240v-chrome-white-insert-8671chw/p/ZT5052742S
Add to quotation
View all Faceplates & Mounting Plates
Description
Deta SHAVER SOCKET NEON 115/240V CHROME WHITE INSERT Shaver Sockets 8671CHW
Tags:
#BulkDiscount
Specifications
Specifications for Shaver Socket Neon 115/240V Chrome White Insert - 8671CHW
Overall Height
86mm
Overall Depth
7mm
Overall Width
146mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome