Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Socket 1 Gang RJ45 CAT5E Data White
By GET
Order Code:
ZT4979434S
£26.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
26.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/socket-1-gang-rj45-cat5e-data-white/p/ZT4979434S
Add to quotation
View all Faceplates & Mounting Plates
Description
GET SOCKET 1 GANG RJ45 CAT5E DATA WHITE Exclusive White Moulded (8F) GTELRJ45
Tags:
#BulkDiscount
Specifications
Specifications for Socket 1 Gang RJ45 CAT5E Data White
Overall Depth
22mm
Overall Width
86mm
Overall Height
86mm
Number of Outlets
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome