Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Socket 1 Gang RJ45 Data White
By Hager
Order Code:
ZT5021164S
£9.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/socket-1-gang-rj45-data-white/p/ZT5021164S
Add to quotation
View all Faceplates & Mounting Plates
Description
Hager SOCKET 1 GANG RJ45 DATA WHITE Sollysta White Moulded WMRJ45
Specifications
Specifications for Socket 1 Gang RJ45 Data White
Mounting Method
Flush mounted
Colour
White
Material
Urea formaldehyde
Plastic
Type of Fastening
Mounting with screw
Number of Outlets
1
Applications
Modular Jack
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome