Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Socket 1 Gang Satellite F Type Screened White
By Hager
Order Code:
ZT5021434S
£17.49
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
17.49
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/socket-1-gang-satellite-f-type-screened-white/p/ZT5021434S
Add to quotation
View all Faceplates & Mounting Plates
Description
Hager SOCKET 1 GANG SATELLITE F TYPE SCREENED WHITE Sollysta White Moulded WMSAT
Specifications
Specifications for Socket 1 Gang Satellite F Type Screened White
Mounting Method
Flush mounted
Colour
White
Type of Fastening
Mounting with screw
Material
Urea formaldehyde
Plastic
Number of Outlets
1
Applications
SAT
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome