Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Socket 1 Gang Switched Round Pin 5A White Moulded
By Deta
Order Code:
ZT4994340S
£15.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£15.99
0%
5 +
£15.19
5%
1
Add to basket
Get it in
15-17
working days
Available
GBP
15.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/socket-1-gang-switched-round-pin-5a-white-moulded/p/ZT4994340S
Add to quotation
View all Faceplates & Mounting Plates
Description
Deta SOCKET 1 GANG SWITCHED ROUND PIN 5A WHITE MOULDED Round Pin Socket Outlets S1333
Tags:
#BulkDiscount
Specifications
Specifications for Socket 1 Gang Switched Round Pin 5A White Moulded
Colour
L
Material
Ivory
Number of Gangs
1
Nominal Current
5A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome