Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Socket 1 Gang Telephone Secondary White Moulded
By GET
Order Code:
ZT4977240S
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 +
£12.47
4%
1
Add to basket
Get it in
15-17
working days
Available
GBP
12.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/socket-1-gang-telephone-secondary-white-moulded/p/ZT4977240S
Add to quotation
View all Faceplates & Mounting Plates
Description
GET SOCKET 1 GANG TELEPHONE SECONDARY WHITE MOULDED Ultimate Slimline White Moulded (8A) GU7062
Tags:
#BulkDiscount
Specifications
Specifications for Socket 1 Gang Telephone Secondary White Moulded
Overall Height
35mm
Overall Width
86mm
Overall Depth
86mm
Number of Outlets
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome