Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Socket 1 Gang Unswitched Moulded 13A White
By GET
Order Code:
ZT4976519S
Copy
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 - 19
£10.11
8%
20 +
£9.67
12%
1
Add to basket
Get it in
15-17
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/socket-1-gang-unswitched-moulded-13a-white/p/ZT4976519S
Add to quotation
View all Faceplates & Mounting Plates
Description
GET SOCKET 1 GANG UNSWITCHED MOULDED 13A WHITE Ultimate Slimline White Moulded (8A) GU3050
Tags:
#BulkDiscount
Specifications
Specifications for Socket 1 Gang Unswitched Moulded 13A White
Overall Depth
26mm
Overall Height
86mm
Frequency
50 - 60Hz
Overall Width
86mm
Nominal Current
13A