Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Socket 1 Gang Unswitched Round Pin 5A Chrome Black Insert - 8138CHB
By Deta
Order Code:
ZT4980024S
£18.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£18.99
0%
5 +
£18.23
4%
1
Add to basket
Get it in
15-17
working days
Available
GBP
18.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/socket-1-gang-unswitched-round-pin-5a-chrome-black-insert-8138chb/p/ZT4980024S
Add to quotation
View all Faceplates & Mounting Plates
Description
Deta SOCKET 1 GANG UNSWITCHED ROUND PIN 5A CHROME BLACK INSERT Round Pin Socket Outlets 8138CHB
Tags:
#BulkDiscount
Specifications
Specifications for Socket 1 Gang Unswitched Round Pin 5A Chrome Black Insert - 8138CHB
Number of Gangs
1
Material
STOP
Minimum Depth of Back Box
35mm
Colour
Normally open contact
Nominal Current
13A