Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Socket 1 Gang Unswitched Round Pin 5A Chrome Black Insert - 8538CHB
By Deta
Order Code:
ZT5004851S
£20.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
20.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/socket-1-gang-unswitched-round-pin-5a-chrome-black-insert-8538chb/p/ZT5004851S
Add to quotation
View all Faceplates & Mounting Plates
Description
Deta SOCKET 1 GANG UNSWITCHED ROUND PIN 5A CHROME BLACK INSERT Round Pin Socket Outlets 8538CHB
Specifications
Specifications for Socket 1 Gang Unswitched Round Pin 5A Chrome Black Insert - 8538CHB
Colour
Normally open contact
Material
STOP
Number of Gangs
1
Nominal Current
5A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome