Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Socket 1 Gang Unswitched Round Pin 5A White Moulded
By Deta
Order Code:
ZT4982696S
£8.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.39
0%
5 +
£7.89
6%
1
Add to basket
Get it in
15-17
working days
Available
GBP
8.39
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/socket-1-gang-unswitched-round-pin-5a-white-moulded/p/ZT4982696S
Add to quotation
View all Faceplates & Mounting Plates
Description
Deta SOCKET 1 GANG UNSWITCHED ROUND PIN 5A WHITE MOULDED Round Pin Socket Outlets S1331
Tags:
#BulkDiscount
Specifications
Specifications for Socket 1 Gang Unswitched Round Pin 5A White Moulded
Material
Ivory
Nominal Current
5A