Socket 1G Round Pin Unswitched 5A Painted White Screwless White

Order Code: ZT4978937S

£49.99 Inc VAT (20%)


Description

GET SOCKET 1G ROUND PIN UNSWITCHED 5A PAINTED WHI SCREWLESS WHI Ultimate Screwless Flat Plate (R1) GU3480WPW

Specifications for Socket 1G Round Pin Unswitched 5A Painted White Screwless White
  • Overall Width
    88mm
  • Overall Depth
    26mm
  • Frequency
    50 - 60Hz
  • Overall Height
    88mm
  • Number of Phases
    1
  • Nominal Current
    5A