Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Socket 1Gang Round Pin Unswitched Moulded 5A White
By GET
Order Code:
ZT4976524S
£13.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/socket-1gang-round-pin-unswitched-moulded-5a-white/p/ZT4976524S
Add to quotation
View all Faceplates & Mounting Plates
Description
GET SOCKET 1GANG ROUND PIN UNSWITCHED MOULDED 5A WHITE Ultimate Slimline White Moulded (8A) GU3080
Specifications
Specifications for Socket 1Gang Round Pin Unswitched Moulded 5A White
Overall Height
86mm
Overall Width
86mm
Frequency
50 - 60Hz
Overall Depth
26mm
Nominal Current
5A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome