Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Socket 1Gang Unswitched 13A
By Luceco
Order Code:
ZT4984369S
£6.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.29
0%
5 +
£5.85
7%
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.29
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/socket-1gang-unswitched-13a/p/ZT4984369S
Add to quotation
View all Faceplates & Mounting Plates
Description
Luceco SOCKET 1GANG UNSWITCHED 13A Nexus Range 823
Tags:
#BulkDiscount
Specifications
Specifications for Socket 1Gang Unswitched 13A
Colour
White
Mounting Method
Flush mounted
Material
Plastic
Model
British Standard
Nominal Current
13A