Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Socket 2 Gang SP Switched Moulded 13A White Neons
By GET
Order Code:
ZT4976521S
£27.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
27.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/socket-2-gang-sp-switched-moulded-13a-white-neons/p/ZT4976521S
Add to quotation
View all Faceplates & Mounting Plates
Description
GET SOCKET 2 GANG SP SWITCHED MOULDED 13A WHITE NEONS Ultimate Slimline White Moulded (8A) GU3021
Specifications
Specifications for Socket 2 Gang SP Switched Moulded 13A White Neons
Overall Height
88.0mm
Overall Depth
30.0mm
Overall Width
148.0mm
Nominal Current Socket Outlet
13.0A
Number of Outlets
2.0
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome