Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Socket 2 Gang Unswitched Moulded 13A White
By GET
Order Code:
ZT4976511S
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 +
£12.34
5%
1
Add to basket
Get it in
15-17
working days
Available
GBP
12.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/socket-2-gang-unswitched-moulded-13a-white/p/ZT4976511S
Add to quotation
View all Faceplates & Mounting Plates
Description
GET SOCKET 2 GANG UNSWITCHED MOULDED 13A WHITE Ultimate Slimline White Moulded (8A) GU3060
Tags:
#BulkDiscount
Specifications
Specifications for Socket 2 Gang Unswitched Moulded 13A White
Overall Depth
26.0mm
Overall Height
86.0mm
Frequency
50.00 - 60.00Hz
Overall Width
146.0mm
Nominal Current
13.0A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome