Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Socket 2G DP Switched Dual Earth 13A White Outboard Rockers
By Hager
Order Code:
ZT5021279S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 +
£7.51
6%
1
Add to basket
Get it in
15-17
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/socket-2g-dp-switched-dual-earth-13a-white-outboard-rockers/p/ZT5021279S
Add to quotation
View all Faceplates & Mounting Plates
Description
Hager SOCKET 2G DP SWITCHED DUAL EARTH 13A WHI OUTBOARD ROCKERS Sollysta White Moulded WMSS82O
Tags:
#BulkDiscount
Specifications
Specifications for Socket 2G DP Switched Dual Earth 13A White Outboard Rockers
Method of Operation
Rocker
Type of Fastening
Mounting with screw
Overall Width
146mm
Overall Depth
29mm
Overall Height
86mm
Mounting Method
Surface mounted
Colour
White
Mounting Direction
Horizontal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome