Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Socket 2G SP Switched 13A Painted White White Insert
By GET
Order Code:
ZT4978891S
£37.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
37.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/socket-2g-sp-switched-13a-painted-white-white-insert/p/ZT4978891S
Add to quotation
View all Faceplates & Mounting Plates
Description
GET SOCKET 2G SP SWITCHED 13A PAINTED WHI WHI INSERT Ultimate Flat Plate (8B) GU3220WPW
Specifications
Specifications for Socket 2G SP Switched 13A Painted White White Insert
Overall Width
148mm
Minimum Depth of Back Box
31mm
Overall Depth
30mm
Overall Height
88mm
Nominal Current Socket Outlet
13A
Number of Outlets
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome