Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Socket Co-Axial 1 Gang - 2500155912
By Luceco
Order Code:
ZT4986355S
£6.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.99
0%
5 +
£6.50
7%
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/socket-co-axial-1-gang-2500155912/p/ZT4986355S
Add to quotation
View all Faceplates & Mounting Plates
Description
Luceco SOCKET CO-AXIAL 1 GANG Nexus Range 860
Tags:
#BulkDiscount
Specifications
Specifications for Socket Co-Axial 1 Gang - 2500155912
Surface Protection
Decor
Overall Width
92mm
Colour
White
Overall Height
92mm
Mounting Method
Flush mounted
Overall Depth
24.7mm
Type of Fastening
Mounting with screw
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome