Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Socket QuadplEx TV and FM/DAB and 2 x SATELLITE White
By Hager
Order Code:
ZT5021166S
£29.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£29.99
0%
5 +
£28.79
4%
1
Add to basket
Get it in
15-17
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/socket-quadplex-tv-and-fm-dab-and-2-x-satellite-white/p/ZT5021166S
Add to quotation
View all Faceplates & Mounting Plates
Description
Hager SOCKET QUADPLEX TV&FM/DAB&2XSATELLITE WHITE Sollysta White Moulded WMQX
Tags:
#BulkDiscount
Specifications
Specifications for Socket QuadplEx TV and FM/DAB and 2 x SATELLITE White
Material
Urea formaldehyde
Plastic
Type of Fastening
Mounting with screw
Colour
White
Mounting Method
Flush mounted
Applications
SAT
Number of Outlets
4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome