Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Socket Unswitched 1G 13A White
By Hager
Order Code:
ZT5021391S
£4.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.99
0%
10 - 19
£4.74
5%
20 - 49
£4.49
10%
50 +
£4.24
15%
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/socket-unswitched-1g-13a-white/p/ZT5021391S
Add to quotation
View all Faceplates & Mounting Plates
Description
Hager SOCKET UNSWITCHED 1G 13A WHITE Sollysta White Moulded WMS81
Tags:
#BulkDiscount
Specifications
Specifications for Socket Unswitched 1G 13A White
Colour
White
Type of Fastening
Mounting with screw
Material
Plastic
Mounting Method
Flush mounted
Overall Depth
25.7mm
Connection Type
Screwed terminal
Overall Height
86mm
Overall Width
86mm
Model
British Standard
Nominal Current
13A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome