Switch 2 Gang 2 Way 10A x Birch Grey Metalclad

Order Code: ZT4977992S

£21.99 Inc VAT (20%)


Description

Electrium SWITCH 2 GANG 2 WAY 10AX BIRCH GREY METALCLAD Metalclad (MO) 4582/BG

Specifications for Switch 2 Gang 2 Way 10A x Birch Grey Metalclad
  • Colour
    Hexagon
  • Minimum Depth of Back Box
    44mm
  • Overall Width
    87mm
  • Assembly
    Spanned
  • Connection Type
    Rotating current
  • Number of Gangs
    2
  • Surface Protection
    E10
  • Overall Depth
    44mm
  • Type of Fastening
    Natural stone
  • Recess Depth
    44mm
  • Mounting Method
    Hot dip galvanized
  • Material
    STOP
    E10
  • Overall Height
    87mm
  • Type of Lighting
    Digital-cable
  • Function Lighting
    E10
  • IP Rating
    Closing cap

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome