Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Switch 2 Way SP 250V - 2500125780
By Gewiss
Order Code:
ZT4983042S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 +
£7.43
7%
1
Add to basket
Get it in
15-17
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/switch-2-way-sp-250v-2500125780/p/ZT4983042S
Add to quotation
View all Faceplates & Mounting Plates
Description
Gewiss SWITCH 2 WAY SP 250V White Modular Devices GW20576
Tags:
#BulkDiscount
Specifications
Specifications for Switch 2 Way SP 250V - 2500125780
Material
Thermoplastic
Plastic
Colour
White
Overall Width
24mm
Overall Depth
40mm
Finish
Glossy
Overall Height
46mm
Wiring System
Two-way switch
Type of Fastening
Engage (snap)
Recess Depth
30mm
Connection Type
Screwed terminal
Minimum Depth of Back Box
35mm
Mounting Method
Built-in installation
Surface Protection
Untreated
Method of Operation
Rocker
Number of Gangs
1
IP Rating
IP41
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome