Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Switch 3 Gang 2 Way 10A x Birch Grey Metalclad
By Electrium
Order Code:
ZT4978135S
£29.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£29.99
0%
5 +
£28.79
4%
1
Add to basket
Get it in
15-17
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/switch-3-gang-2-way-10a-x-birch-grey-metalclad/p/ZT4978135S
Add to quotation
View all Faceplates & Mounting Plates
Description
Electrium SWITCH 3 GANG 2 WAY 10AX BIRCH GREY METALCLAD Metalclad (MO) 4583/BG
Tags:
#BulkDiscount
Specifications
Specifications for Switch 3 Gang 2 Way 10A x Birch Grey Metalclad
Type of Fastening
Screw mounting
Minimum Depth of Back Box
44mm
Number of Gangs
3
Wiring System
Two-way switch
Material
Metal
Recess Depth
44mm
Mounting Method
Surface mounted
Overall Width
87mm
Connection Type
Screwed terminal
Overall Height
87mm
Overall Depth
44mm
Assembly
Basic unit
Method of Operation
Rocker
Finish
Glossy
Colour
Grey
IP Rating
IP2X
Type of Lighting
LED replaceable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome